60 in. x 36 in. Whirlpool Alcove Bathtub with Left Drain in White
Mariposa® 60 in. x 36 in. Whirlpool Alcove Bathtub with Left Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hydromassage flow and direction can be controlled at each jet
- Built-in heater
- Single-speed whirlpool offers performance and value with 5 fully adjustable jets
- Left-hand drain
- Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
- Textured bottom surface
- Integral apron
- Hourglass shape adds style and elegance to your bathroom
Specifications
- ADA Compliant:
- No
- AMP:
- 7.5
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Above Floor Rough:
- No
- Bathtub Shape:
- Hourglass in Rectangle
- Bathtub Type:
- Whirlpool
- CARB OTC LEED Compliant:
- Yes
- CSA Certified:
- CSA B45.10, CSA B45.5
- Capacity:
- 63 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Left
- IAPMO Listed -:
- Yes
- Material:
- Acrylic
- Number of Jets:
- 5
- Number of Occupants:
- 1
- Overall Height:
- 20 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Pump Location:
- Right
- UL Listed:
- UL 1795/UL 2818
- Volts:
- 120V