72 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

You last purchased this on
 
KOHLER

Mariposa® 72 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Mariposa® 72 x 36 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #K1257-CB-0
  • Item #1286720
  • Manufacturer Part #1257-CB-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hydromassage flow and direction can be controlled at each jet
  • Generous 6' length provides an incredibly spacious bathing area
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Multiple pump location options give you more choices for installation and access (see specification sheet for pump locations)
  • Textured bottom surface
  • Hourglass shape adds style and elegance to your bathroom
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Basin Shape:
Hour Glass
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.5, CSA B45.10
Capacity:
72 gal
Collection:
Mariposa®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
End
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Material:
Acrylic
Number of Jets:
6
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
36 in
UL Listed:
Yes
Volts:
120V