72 x 36 in. Soaker Alcove Bathtub Left Drain in Biscuit

You last purchased this on
 
KOHLER

Mariposa® 72 x 36 in. Soaker Alcove Bathtub Left Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Mariposa® 72 x 36 in. Soaker Alcove Bathtub Left Drain in Biscuit

  • Fast #
  • Part #K1259-LA-96
  • Item #1396567
  • Manufacturer Part #1259-LA-96
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three-wall alcove installation
  • Material: Acrylic
  • Designed for quick and easy installation
  • Textured bottom surface
  • Includes integral apron and flange to simplify installation
  • Designed for one-person bathing
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
50 in
Basin Shape:
Hour Glass
Basin Width:
24 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
72 gal
Collection:
Mariposa®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Drain Included:
No
Drain Location:
Left
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
20 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
21-1/4 in
Overall Length:
72 in
Overall Width:
36 in
Overflow Type:
Round
Size:
72 in x 36 in x 21-1/4 in
Soaking Depth:
14 in
UL Listed:
No
Weight:
77 lb
cUPC Certified:
No