Mariposa® 72 x 36 in. Soaker Alcove Bathtub Left Drain in Dune

Part #K1259-LA-NY  |  Item #4156773  |  Manufacturer Part #1259-LA-NY

$1,114.39 EACH
(Pricing is for Dune)

Color/Finish: Dune

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for quick and easy installation
  • Three-wall alcove installation
  • Material: Acrylic
  • Designed for one-person bathing
  • Includes integral apron and flange to simplify installation
  • Textured bottom surface

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: No

Application: Residential

Basin Length: 50 in

Basin Shape: Hour Glass

Basin Width: 24 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 72 gal

Collection: Mariposa®

Color Finish: Dune

Color Finish Category: Neutrals

Drain Included: No

Drain Location: Left

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 20 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Acrylic

NSF Certified: No

Number of Occupants: 1

Origin: Domestic

Overall Height: 21-1/4 in

Overall Length: 72 in

Overall Width: 36 in

Overflow Type: Round

Size: 72 in x 36 in x 21-1/4 in

Soaking Depth: 14 in

UL Listed: No

Weight: 77

cUPC Certified: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: KOHLER Mariposa® 72 x 36 in. Soaker Alcove Bathtub Left Drain in Dune /$1,114.39