72 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit
Mariposa® 72 x 36 in. Whirlpool Drop-In Bathtub with Reversible Drain in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drop-in or three-wall alcove installation
- Innovative technology enables this pump to provide a strong and steady level of hydro massage
- Six adjustable Proflex® whirlpool jets for maximum bather comfort
- Textured bottom surface
- Material: Kohler® acrylic
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- ASME:
- ASME A112.19.7
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Basin Length:
- 50 in
- Basin Width:
- 24 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.5
- Capacity:
- 72 gal
- Collection:
- Mariposa®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Cord Length:
- 2 ft
- Drain Location:
- Universal
- Drain Opening:
- 1-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Height:
- 20 in
- Overall Length:
- 72 in
- Overall Width:
- 36 in
- Soaking Depth:
- 14 in
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 110 lb