1/2 in. Handle Insert

You last purchased this on
 
KOHLER

MasterShower® 1/2 in. Handle Insert

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® 1/2 in. Handle Insert

  • Fast #
  • Part #K1166634
  • Item #4129810
  • Manufacturer Part #1166634
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
MasterShower®
Faucet Part Type:
Handle Insert
Length:
1/2 in
cUPC Certified:
Yes