Multi Function Wide Soft, Wide Coverage, Slow Massaging Pulse and Soft Aerated Showerhead in Polished Chrome
MasterShower® Multi Function Wide Soft, Wide Coverage, Slow Massaging Pulse and Soft Aerated Showerhead in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flexible spray nozzles are easy to clean
- Easy-grip ring offers smooth switching between spray options
- Relaxing multifunction showerhead offers wide soft coverage, slow pulse massage and soft aerated spray settings
- Showerarm and flange not included
- Flow rate: 2 gpm
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 2-7/8 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Wide Soft, Wide Coverage, Slow Massaging Pulse, Soft Aerated
- WaterSense Labeled:
- Yes