3-Way Thermostatic Valve Trim in Polished Chrome
MasterShower® 3-Way Thermostatic Valve Trim in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 120-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim requires valve to complete
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Rite-Temp® pressure balancing technology maintains water temperature within +/- 3° Fahrenheit
- Premium-material construction for durability and reliability
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 6-3/8 in
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 2-3/4 in
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Type:
- Tub & Shower Thermostatic Valve
- WaterSense Labeled:
- No
- Width:
- 6-3/8 in