Kohler

MasterShower® 6-1/2 in. Valve Trim with Single Cylinder Handle in Polished Chrome

Part #KTS9492-7-CP  |  Manufacturer Part #TS9492-7-CP

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This new Kohler® K-TS9492-7 trim replaces the existing T9492-7 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • Single handle controls both on/off activation and temperature setting
  • Includes faceplate with ADA compliant metal cylinder handle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1, CSA B651

Collection: MasterShower®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3 in

Faucet Height: 6-1/2 in

Faucet Valve Type: Tub & Shower Pressure Balancing Valve

Height: 6-1/2 in

IAPMO Listed: No

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Sink Material: Metal

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-1/2 in