KOHLER
MasterShower® 72 in. Metal Hose in Matte Black
Part #K8593-BL | Item #7601078 | Manufacturer Part #8593-BL
How to get it:
Product Details
- 72-inch hose length.
- Swivel base helps reach target areas.
- For use with a hand shower (sold separately).
- 72-inch hose length.
- Swivel base helps reach target areas.
- For use with a hand shower (sold separately).
Specifications
ADA Compliant: Yes
Application: Residential
CSA Certified: CSA B651
Collection: MasterShower®
Color Finish: Matte Black
Color Finish Category: Blacks
Faucet Part Type: Hose
Length: 72 in
Material: Metal