Adjustable Body Spray in Vibrant French Gold
MasterShower® Adjustable Body Spray in Vibrant French Gold
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 248-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1.5 gpm flow
- Two spray modes: Regular spray and pulse spray, plus pause option
Specifications
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 1.5 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125
- Collection:
- MasterShower®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3 in
- Faucet Material:
- Metal
- Faucet Mount:
- Arm Mount
- Height:
- 3 in
- IAPMO Listed -:
- Yes
- Length:
- 2-1/4 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No