Adjustable Wall Bracket in Vibrant French Gold
MasterShower® Adjustable Wall Bracket in Vibrant French Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The piece is available in a variety of KOHLER finishes
- Ideal for hydro massage or reaching specific areas of the body, the bracket pivots to position a handshower at desired angles
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Vibrant® French Gold
- Faucet Height:
- 3-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed -:
- No
- Length:
- 3-3/8 in
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in