Kohler

MasterShower® Adjustable Wall Bracket with Hose in Brushed Chrome

Part #K8517-G  |  Manufacturer Part #8517-G

Color/Finish: Brushed Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mastershower®
  • Includes adjustable wall bracket and 60" metal shower hose with swivel base
  • Solid brass construction, exposed pop-up drain without overflow
  • Required Accessories: Handshower: K8501-CP, K8502-CP,K16161-CP or K16162-CP

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Collection: MasterShower®

Color Finish: Brushed Chrome

Color Finish Category: Chromes

Depth: 2 in

Faucet Height: 3-7/16 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Height: 3-7/16 in

Length: 3-3/8 in

Material: Brass

Type: K8517-G

WaterSense Labeled: No

Width: 2 in