MasterShower® Ceiling Mount Shower Arm and Flange in French Gold

Part #K7396-AF  |  Item #3346887  |  Manufacturer Part #7396-AF

$67.39 EACH
(Pricing is for Vibrant® French Gold)

Color/Finish: Vibrant® French Gold

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with overhead rainheads

Documents

Specifications

ADA Compliant: No

Collection: MasterShower®

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

End Connection 1: NPT

End Connections: NPT

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Ceiling Mount

Length: 3-3/4 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 2-1/4 in