Fixed Wall Bracket in Brushed Chrome
MasterShower® Fixed Wall Bracket in Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with any KOHLER® handshowers
- Solid brass construction, exposed pop-up drain without overflow
- Wall mount installation
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Height:
- 1-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- IAPMO Listed -:
- No
- Length:
- 2-1/8 in
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in