DESCRIPTION

  • 60-inch hose length.
  • Swivel base helps reach target areas.
  • For use with a hand shower (sold separately).
  • 60-inch hose length.
  • Swivel base helps reach target areas.
  • For use with a hand shower (sold separately).
  • KOHLER finishes resist corrosion and tarnishing.

Kohler MasterShower® Hand Shower in Matte Black

K9514-BL

Manufacturer Part #: 9514-BL

Color/Finish

Matte Black

SPECIFICATIONS

ADA Compliant
No
Collection
MasterShower®
Faucet Material
Metal
Height
60 in
Hose Included
Yes
Hose Length
60 in
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Type
K9514-BL
WaterSense Labeled
No
Width
29/32 in

Print