DESCRIPTION

  • Hose length: 60"
  • Swivel base helps reach target areas
  • For use with a handshower (sold separately)

Kohler MasterShower® Hand Shower in Oil Rubbed Bronze

K9514-2BZ

Manufacturer Part #: 9514-2BZ

Color/Finish

Oil Rubbed Bronze

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B125.1
Collection
MasterShower®
Depth
1-1/8 in
Faucet Material
Metal
Height
60 in
Hose Included
Yes
Hose Length
60 in
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Type
K9514-2BZ
WaterSense Labeled
No
Width
29/32 in

Print