Fixed Wall Bracket in Vibrant Brushed Nickel
MasterShower® Fixed Wall Bracket in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wall-mount installation
- For use with any Kohler® handshower system
- Solid brass construction and exposed pop-up drain without overflow
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Handshower System
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 1-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hose Included:
- No
- IAPMO Listed -:
- No
- Length:
- 2-5/16 in
- NSF Certified:
- No
- Pause Control:
- No
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in