DESCRIPTION

  • Hose length: 72"
  • Swivel base helps reach target areas
  • For use with a handshower (sold separately)

Kohler MasterShower® Hand Shower in Polished Chrome

K8593-CP

Manufacturer Part #: 8593-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
MasterShower®
Faucet Height
7/8 in
Faucet Material
Metal
Height
7/8 in
Hose Included
Yes
Hose Length
72 in
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Type
K8593-CP
WaterSense Labeled
No
Width
7/8 in

Print