DESCRIPTION

  • Versatile™ design coordinates with many Kohler® faucets and accessories
  • For use with a handshower and hose (sold separately)
  • Solid brass construction and exposed pop-up drain without overflow

Kohler MasterShower® Hand Shower in Polished Chrome

K9513-CP

Manufacturer Part #: 9513-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B125.1
Collection
MasterShower®
Depth
4-3/4 in
Faucet Height
3-1/16 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Height
3-1/16 in
Hose Included
No
IAPMO Listed
No
NSF Certified
No
Pause Control
No
Type
K9513-CP
WaterSense Labeled
No
Width
2-7/16 in

Print