KOHLER
MasterShower® Head and Flange in Vibrant Brushed Bronze
Part #K7395-BV | Item #4529277 | Manufacturer Part #7395-BV
How to get it:
Product Details
- Arm reach: 5-3/8"
Documents
Specifications
ASME Specifications: ASME A112.18.1
CSA Certified: CSA B125.1
Collection: MasterShower®
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Faucet Part Type: Shower Arm
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
IAPMO Listed: No
Installation Type: Wall Mount
Length: 5-3/8 in
Material: Metal
NSF Certified: No
WaterSense Labeled: No
Width: 3-1/4 in