7-1/2 in. Wall Mount Shower Arm and Flange in Vibrant French Gold

You last purchased this on
 
KOHLER

MasterShower® 7-1/2 in. Wall Mount Shower Arm and Flange in Vibrant French Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® 7-1/2 in. Wall Mount Shower Arm and Flange in Vibrant French Gold

  • Fast #
  • Part #K7397-AF
  • Item #1790399
  • Manufacturer Part #7397-AF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant French Gold Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Wall-mount installation
  • Solid brass construction and exposed pop-up drain without overflow
  • Arm reach: 7-1/2"
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
MasterShower®
Color Finish Category:
Gold Tones
Color Finish Name:
Vibrant® French Gold
Diameter:
2-1/4 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
7-1/2 in
Material:
Metal
NSF Certified:
No
Spout Reach:
7-1/2 in
WaterSense Labeled:
No