KOHLER
MasterShower® Multi Function Body Spray in Polished Chrome
Part #K8509-CP | Item #1397421 | Manufacturer Part #8509-CP
Product Details
- Invigorating multifunction bodyspray offers wide strong spray, concentrated pulse spray and wide pulse spray settings
- Easy-grip ring offers smooth switching between spray options
- MasterClean™ sprayface is easy-to-clean
- Flow rate: 2.5 gpm
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
Body Spray Flow Rate: 2.5 gpm
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: MasterShower®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Connection: NPT
Faucet Connection Size: 1/2 in
Faucet Height: 4-7/8 in
Faucet Material: Metal
Faucet Mount: Arm Mount
Height: 4-7/8 in
IAPMO Listed: Yes
Length: 2-7/8 in
NSF Certified: No
Showerhead Function: Multi
Spray Type: [Concentrated Pulse, Wide Pulse, Wide Strong]
WaterSense Labeled: No