MasterShower® Multi Function Body Spray in Vibrant Brushed Nickel

Part #K8509-BN  |  Item #1397258  |  Manufacturer Part #8509-BN

$206.28 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Invigorating multifunction bodyspray offers wide strong spray, concentrated pulse spray and wide pulse spray settings
  • Easy-grip ring offers smooth switching between spray options
  • MasterClean™ sprayface is easy-to-clean
  • Flow rate: 2.5 gpm

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Body Spray Flow Rate: 2.5 gpm

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: MasterShower®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 4-7/8 in

Faucet Material: Metal

Faucet Mount: Arm Mount

Height: 4-7/8 in

IAPMO Listed: Yes

Length: 2-7/8 in

NSF Certified: No

Showerhead Function: Multi

Spray Type: [Concentrated Pulse, Wide Pulse, Wide Strong]

Trim Only: No

WaterSense Labeled: No