Shower Arm and Diverter Brushed Chrome
MasterShower® Shower Arm and Diverter Brushed Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mastershower®
Specifications
- ADA Compliant:
- No
- Collection:
- MasterShower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Depth:
- 10-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Length:
- 5-7/16 in
- Material:
- Brass
- Width:
- 2-7/16 in