MasterShower® Shower Arm and Diverter Polished Chrome

Part #K9511-CP  |  Item #188860  |  Manufacturer Part #9511-CP

$270.42 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Showerarm with diverter switches water between showerhead and handshower
  • Coordinates with MasterShower® showerheads and handshowers

Specifications

ASME Specifications: ASME A112.18.1

CSA Certified: CSA B125

Collection: MasterShower®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Diverter

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: Wall Mount

Length: 5-7/16 in

Material: Brass

NSF Certified: No

Spout Type: Diverter

WaterSense Labeled: No

Width: 2-7/16 in