Shower Arm and Diverter Vibrant Polished Nickel
MasterShower® Shower Arm and Diverter Vibrant Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coordinates with MasterShower® showerheads and handshowers
- Solid brass construction and exposed pop-up drain without overflow
- Showerarm with diverter switches water between showerhead and handshower
Specifications
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125
- Collection:
- MasterShower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 10-3/4 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 5-7/16 in
- Material:
- Brass
- NSF Certified:
- No
- Spout Type:
- Diverter
- WaterSense Labeled:
- No
- Width:
- 2-7/16 in