DESCRIPTION

  • Arm reach: 5-3/8"

Kohler MasterShower® Shower Arm and Flange, 5-3/8 in. Long Brushed Chrome

K7395-G

Manufacturer Part #: 7395-G

Color/Finish

Brushed Chrome

SPECIFICATIONS

CSA Certified
CSA B125.1
Collection
MasterShower®
End Connections
NPT
Faucet Part Type
Shower Arm and Flange
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Spout Reach
5-3/8 in
WaterSense Labeled
No
Width
3-1/4 in

Print

DOCUMENTS