KOHLER
MasterShower® Shower Arm with Diverter in Polished Brass
Part #K9511-PB | Item #188861 | Manufacturer Part #9511-PB
Product Details
- Showerarm with diverter switches water between showerhead and handshower
- Coordinates with MasterShower® showerheads and handshowers
- Solid brass construction and exposed pop-up drain without overflow
Documents
Specifications
ASME Specifications: ASME A112.18.1
Brand Model Compatibility: K10827 Faucet
CSA Certified: CSA B125
Collection: MasterShower®
Color Finish: Vibrant® Polished Brass
Color Finish Category: Brass Tones
Depth: 10-3/4 in
Diameter: 2-7/16 in
End Connection 1: NPT
End Connection 2: NPT
End Connection 3: NPT
End Connections: NPT
Faucet Part Type: Shower Arm
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Size 3: 1/2 in
Fitting Sizes: 1/2 in
GSA Approved: No
IAPMO Listed: Yes
Installation Type: Wall Mount
Length: 5-7/16 in
Material: Brass
NSF Certified: No
Spout Type: Diverter
WaterSense Labeled: No
Width: 2-7/16 in