Shower Slide Bar in Vibrant Polished Brass
MasterShower® Shower Slide Bar in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with MasterShower® handshower systems
- Solid brass construction and exposed pop-up drain without overflow
- Includes soap dish and adjustable mounting bracket
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- MasterShower® Handshower Systems
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Faucet Height:
- 25 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Height:
- 25 in
- IAPMO Listed -:
- No
- Material:
- Brass
- NSF Certified:
- No
- Slide Bar Height:
- 6-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 5-3/4 in