KOHLER
MasterShower® Shower Slide Bar in Vibrant Polished Nickel
Part #K9516-SN | Item #1578721 | Manufacturer Part #9516-SN
Product Details
- Includes soap dish and adjustable mounting bracket
- For use with MasterShower® handshower systems
- Solid brass construction and exposed pop-up drain without overflow
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
Application: Residential
Brand Model Compatibility: MasterShower® Handshower Systems
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: MasterShower®
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Depth: 6-1/2 in
Faucet Height: 25 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Height: 25 in
IAPMO Listed: No
Length: 6-1/2 in
Material: Brass
NSF Certified: No
Trim Only: No
WaterSense Labeled: No
Width: 5-3/4 in