DESCRIPTION

  • Mastershower®
  • Includes: MasterShower® 22 3/4" shower slidebar with acrylic soap dish and 60" metal shower hose with swivel base
  • Solid brass construction, exposed pop-up drain without overflow

Kohler MasterShower® Slide Bar Kit in Polished Chrome

K8516-CP

Manufacturer Part #: 8516-CP

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B125.1
Collection
MasterShower®
Depth
23-3/16 in
Faucet Height
23-3/16 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Height
23-3/16 in
Trim Only
No
Type
K8516-CP
WaterSense Labeled
No
Width
2-1/4 in

Print