DESCRIPTION

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Single-control cylinder handle provides temperature setting with a single operation
  • Thermostatic valve allows bather to set and maintain precise temperature
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in

Kohler MasterShower® Stack Valve Trim in Vibrant Brushed Nickel

KT10183-7-BN

Manufacturer Part #: T10183-7-BN

Color/Finish

Vibrant® Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B125.1
Collection
MasterShower®
Faucet Height
7-1/4 in
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Type
Knob
Height
7-1/4 in
IAPMO Listed
No
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
7-1/4 in

Print