Temperature Control Trim Kit in Vibrant Brushed Nickel
MasterShower® Temperature Control Trim Kit in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This bath and shower trim includes a spout, showerhead, and lever handle, each reflecting a calm, minimalist aesthetic
- Pair this trim with a Rite-Temp® pressure-balancing valve with push-button diverter to maintain your desired water temperature during pressure fluctuations
- With their streamlined style and understated detailing, Stillness faucets and accessories are an ideal complement for modern bathrooms
- Completes Stillness design solution with KOHLER fixtures and accessories
- Rite-Temp® pressure-balancing technology maintains water temperature within +/-3° F
- High-temperature limit stop allows you to preset a comfortable maximum temperature to eliminate scalding
- KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards by over 2 times
- Premium material construction for durability and reliability
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Number of Handles:
- Single Handle
- Sink Material:
- Metal
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-19/50 in