Transfer Valve Trim with Single Knob Handle in Polished Chrome
MasterShower® Transfer Valve Trim with Single Knob Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 192-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim requires valve to complete
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Thermostatic valve allows bather to set and maintain precise temperature
- Single-control cylinder handle provides temperature setting with a single operation
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- MasterShower®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 3-7/8 in
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- Flow Rate:
- 1.85 gpm
- Handle Type:
- Knob
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Number of Handles:
- Single Handle
- Shower Arm Reach:
- 2-3/4 in
- Sink Material:
- Brass
- Spout Reach:
- 2-3/4 in
- Trim Only:
- Yes
- Tub Spout Reach:
- 2-3/4 in
- WaterSense Labeled:
- No