MasterShower® Transfer Valve Trim with Single Knob Handle in Vibrant Brushed Nickel

Part #KT10185-7-BN  |  Item #3824538  |  Manufacturer Part #T10185-7-BN

$114.05 EACH
(Pricing is for Vibrant® Brushed Nickel)

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
  • Trim requires valve to complete
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Single-control cylinder handle provides temperature setting with a single operation
  • Thermostatic valve allows bather to set and maintain precise temperature
  • Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: MasterShower®

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Height: 3-7/8 in

Faucet Valve Type: Tub & Shower Transfer Valve

Flow Rate: 1.85 gpm

Handle Type: Knob

IAPMO Listed: No

Installation Type: Wall Mount

Length: 2-3/4 in

Number of Handles: Single Handle

Shower Arm Reach: 2-3/4 in

Sink Material: Brass

Spout Reach: 2-3/4 in

Trim Only: Yes

Tub Spout Reach: 2-3/4 in

WaterSense Labeled: No

Width: 3-7/8 in