Kohler

MasterShower® Transfer Valve Trim with Single Lever Handle in Polished Brass

Part #KT9540-4-PB  |  Manufacturer Part #T9540-4-PB

Color/Finish: Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily transfer water from your bath spout to the showerhead with this sturdy transfer valve trim
  • The ergonomic lever is easy to use and complements a wide variety of bathroom styles
  • Pair this trim with a bath-mount or deck-mount 2- or 3-way transfer valve with integral check valve for a personalized shower experience
  • Bath- or deck-mount installation
  • KOHLER finishes resist corrosion and tarnishing, exceeding industry durability standards
  • Cylinder lever handles
  • Trim only, requires valve to complete installation

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

CARB OTC LEED Compliant: No

Collection: MasterShower®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Faucet Height: 2-5/8 in

Faucet Valve Type: Transfer & Diverter Valve

Handle Type: Lever

Height: 2-5/8 in

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

Number of Handles: Single Handle

Sink Installation Type: Deck Mount

Sink Material: Brass

Trim Only: Yes

Type: DBF3068LII

Valve Type: Transfer & Diverter Valve

Width: 2-5/8 in