Tub and Shower Pressure Balancing Valve Trim Only with Single Cylinder Handle in Vibrant® Brushed Nickel

You last purchased this on
 
KOHLER

MasterShower® Tub and Shower Pressure Balancing Valve Trim Only with Single Cylinder Handle in Vibrant® Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® Tub and Shower Pressure Balancing Valve Trim Only with Single Cylinder Handle in Vibrant® Brushed Nickel

  • Fast #
  • Part #KTS9492-7-BN
  • Item #7170199
  • Manufacturer Part #TS9492-7-BN
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pressure-balancing diaphragm technology maintains outlet temperature within +/-3 degrees Fahrenheit during water pressure fluctuations
  • Provides temperature regulation and automatic anti-scald protection
  • This new Kohler® K-TS9492-7 trim replaces the existing T9492-7 trim and the new trim is identical and includes trim adapter kits for both Rite-Temp® Kohler® K-304/Kohler® K-2971 HiFlow and the new Kohler® K-8304 series valve
  • Includes faceplate with ADA compliant metal cylinder handle
  • Single handle controls both on/off activation and temperature setting
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
MasterShower®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
3 in
Faucet Height:
6-1/2 in
Handle Material:
Metal
Handle Type:
Knob
Height:
6-1/2 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
Valve Type:
Tub & Shower Pressure Balancing Valve
WaterSense Labeled:
No