Two Handle Kit Polished Chrome

You last purchased this on
 
KOHLER

MasterShower® Two Handle Kit Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

MasterShower® Two Handle Kit Polished Chrome

  • Fast #
  • Part #K15850-4M-CP
  • Item #161760
  • Manufacturer Part #15850-4M-CP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished chrome inserts
  • For use with Kohler® K-15888 and Kohler® K-15889 Coralais® kitchen sink faucets
  • Two lever handles offer separate control of hot and cold water
  • Coordinates with Coralais® faucets and accessories
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
K-15888 and K-15889 Coralais® Kitchen Sink Faucets
CARB OTC LEED Compliant:
No
Collection:
MasterShower®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
28 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Length:
4-3/4 in
NSF Certified:
No
Width:
4-3/4 in