KOHLER
MasterShower® Volume Control Valve Trim with Single Knob Handle in Polished Chrome
Part #KT10184-7-CP | Item #3824515 | Manufacturer Part #T10184-7-CP
Product Details
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
- Trim requires valve to complete
- Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
- Premium-material construction for durability and reliability
- Thermostatic valve allows bather to set and maintain precise temperature
- Patented K-joint installation ensures consistent trim appearance regardless of variability in valve rough-in
Documents
Recommended Accessories
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B125.1
Collection: MasterShower®
Color Finish: Polished Chrome
Color Finish Category: Chromes
End Connection 1: MNPT
End Connections: MNPT
Faucet Connection: MNPT
Faucet Connection Size: 1/2 in
Faucet Height: 3-7/8 in
Faucet Valve Type: Tub & Shower Volume Control Valve
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.42 gpm
Handle Type: Knob
IAPMO Listed: No
Installation Type: Wall Mount
Length: 2-3/4 in
Number of Handles: Single Handle
Shower Arm Reach: 2-3/4 in
Sink Material: Brass
Spout Reach: 2-3/4 in
Trim Only: Yes
Tub Spout Reach: 2-3/4 in
Valve Size: 1/2 in
Width: 3-7/8 in