DESCRIPTION

  • Anodized aluminum construction provides a durable rust-free and chip-free finish
  • Can be installed with left or right-hand swing
  • Full-overlay mirrored door with beveled edges
  • Mirrored interior
  • Opening capability 108° for easy cabinet access
  • Recessed installation only
  • Two adjustable tempered-glass shelves

Kohler Medicine Cabinet 20 in

KCB-CLR20FS

Width:

20 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Depth
5 in
Glass Type
Tempered Glass
Height
26 in
IAPMO Listed
No
Installation Type
Recessed Mount
Material
Aluminum, Glass
Width
20 in

Starting at
$132.04
EACH
  • QUANTITY