DESCRIPTION

  • Recess or surface mount side kit included
  • Right hinge installation only
  • Rust-free aluminum construction
  • Size: 20" W x 29 1/2" H x 5 1/4" D
  • Top lights cannot be used with this cabinet
  • Two adjustable 1/4" glass shelves
  • Wall opening: 19 1/4" W x 25 1/4" H

Kohler Devonshire® Medicine Cabinet 30 in

KCB-CLW30DAW

Width:

20 in

SPECIFICATIONS

Collection
Devonshire®
Depth
5-1/4 in
Height
29-1/2 in
Installation Type
Recessed Mount, Surface Mount
Material
Aluminum, Glass
Width
20 in

Starting at
$277.82
EACH
  • QUANTITY