DESCRIPTION

  • Depth: 9"
  • Includes installation hardware
  • Includes the Kohler® K-6429 dishcloth bar/utility shelfand Kohler® K-5408 bottom sink rack
  • Minimum base cabinet width 30"
  • No faucet holes
  • Rear drain increases workspace in the sink and allows for more storage space underneath the sink
  • Rounded 10mm corners are easy to clean
  • SilentShield® sound-absorption technology offers quieter performance
  • Single bowl
  • The increased dimensions of this sink maximize the basin space in a 30" base cabinet

Kohler Strive™ Medium 1-Bowl Kitchen Sink

K5409

Installation Type:

Undermount

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
27-1/4 in x 16-9/16 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Strive™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-5/16 in
Drain Location
Rear
Drain Opening
3-3/4 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
29 in x 18-5/16 in
Shape
Rectangular
Sink Size Range
26 in - 30 in

Starting at
$634.41
EACH
  • QUANTITY