24-1/2 x 20-1/2 in. Rectangular Pedestal Sink with Base in

You last purchased this on
 
KOHLER

Memoirs® 24-1/2 x 20-1/2 in. Rectangular Pedestal Sink with Base in

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 24-1/2 x 20-1/2 in. Rectangular Pedestal Sink with Base in

  • Fast #
  • Part #K2344-1-0
  • Item #3066824
  • Manufacturer Part #2344-1-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elegant rectangular basin
  • Overflow drain
  • Single faucet hole
  • Coordinates with other products in the Memoirs collection
  • Combination consists of the K-29999-1 basin and the K-2267 pedestal
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
34-3/4 in
IAPMO Listed -:
No
Length:
24-1/2 in
Material:
Fireclay
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
PipeTubing Size:
3/8 in
Product Type:
Bathroom Sink
Shape:
Rectangular
Sink Bowl Size:
15-1/2 in x 11-5/8 in
Sink Depth:
8-5/8 in
Sink Installation Type:
Pedestal Sets
Sink Material:
Fireclay
Sink Size Range:
Less than 20 in
Sink Size, Overall:
9 in x 20-1/2 in x 8-5/8 in
Type:
K2344-1-0
Vessel Only:
No
Width:
20-1/2 in