DESCRIPTION

  • Single faucet hole
  • Refined rectangular basin
  • Overflow drain
  • Combination consists of the Kohler® K-2239-1 basin and Kohler® K-2267 pedestal
  • Coordinates with other products in the Memoirs® collection

Kohler Memoirs® 1-Hole Pedestal Rectangular Bathroom Sink with Rear Center Drain in Cashmere

K2238-1-K4

Manufacturer Part #: 2238-1-K4

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
CSA Certified
CSA B45.1
Collection
Memoirs®
Depth
8 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
GSA Approved
No
Height
34-3/8 in
IAPMO Listed
No
Number Of Bowls
1
Number of Holes
1 Hole
Shape
Rectangular
Sink Bowl Size
15 in x 13 in x 5-1/4 in
Sink Installation Type
Pedestal
Vessel Only - FEI
No
Width
19-7/8 in

Print