23 X 18 One Hole Vitreous China Self-Rimming Lavatory Memoirs DUNE

You last purchased this on
 
KOHLER

Memoirs® 23 X 18 One Hole Vitreous China Self-Rimming Lavatory Memoirs DUNE

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Memoirs® 23 X 18 One Hole Vitreous China Self-Rimming Lavatory Memoirs DUNE

  • Fast #
  • Part #K2241-1-NY
  • Item #4157835
  • Manufacturer Part #2241-1-NY
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Elegant rectangular basin
  • Overflow drain
  • Single faucet hole
  • Coordinates with other products in the Memoirs® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs®
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
8-3/4 in
IAPMO Listed -:
No
Length:
22-3/4 in
Material:
Fireclay, Vitreous China
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Shape:
Rectangular
Sink Bowl Size:
17 in x 10 in x 5 in
Sink Depth:
8-3/4 in
Sink Installation Type:
Drop-in
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22-3/4 in x 18 in
Type:
K2241-1-NY
Vessel Only:
Yes
Width:
18 in