20-1/2 in. Rectangular Pedestal Bathroom Sink in Black Black™
This product has been replaced by
Manufacturer Part #29999-1-7
Memoirs® 20-1/2 in. Rectangular Pedestal Bathroom Sink in Black Black™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The crisp, clean lines and molded edges of this basin evoke the splendor of fine antiques
- Pair it with the K-2267 pedestal for an elegant combination
- The Memoirs Suite with Stately design draws its inspiration from traditional furniture and architectural elements
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Memoirs®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Fireclay
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 15-1/2 in x 11-5/8 in x 5 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Pedestal Sink
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 20 in
- Vessel Only:
- Yes
- Width:
- 20-1/2 in