24-1/2 x 20-1/2 in. Rectangular Pedestal Bathroom Sink in Black Black™

This product has been replaced by

KOHLER Black Black™ Pedestal Vessel
KOHLER 24-1/2 x 20-1/2 in. Rectangular Dual Mount Bathroom Sink in Black Black™
Manufacturer Part #29999-8-7
You last purchased this on
 
KOHLER

Memoirs® Stately 24-1/2 x 20-1/2 in. Rectangular Pedestal Bathroom Sink in Black Black™

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Black Black™ Pedestal Vessel
KOHLER 24-1/2 x 20-1/2 in. Rectangular Dual Mount Bathroom Sink in Black Black™
Manufacturer Part #29999-8-7
KOHLER

Memoirs® Stately 24-1/2 x 20-1/2 in. Rectangular Pedestal Bathroom Sink in Black Black™

  • Fast #
  • Part #K2345-8-7
  • Item #2391942
  • Manufacturer Part #2345-8-7
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bowl depth: 4 1/8"
  • Without overflow
  • Oval basin
  • Integral faucet deck
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Residential
Brand Model Compatibility:
K-2267 Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Memoirs® Stately
Color Finish Category:
Blacks
Color Finish Name:
Black Black™
Drain Location:
Rear Center
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
24-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Product Type:
Vessel
Shape:
Rectangular
Sink Bowl Size:
15-1/2 in x 11-5/8 in x 5 in
Sink Depth:
8-5/8 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
24-1/2 in x 20-1/2 in
Vessel Only:
Yes
WaterSense Labeled:
No
Width:
20-1/2 in