2.5 gpm 1-Function Wall Mount Shower Valve Trim with Single Lever Handle in Polished Chrome
Memoirs® 2.5 gpm 1-Function Wall Mount Shower Valve Trim with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes trim, showerarm and flange. Valve not included.
- Customize your shower with a Kohler showerhead
- Pressure balance provides temperature regulation and anti-scald
- For use with any KOHLER showerhead (sold separately)
- Coordinates with Memoirs faucets and accessories
- Includes faceplate with ADA-compliant metal lever handle
- Single handle controls both on/off activation and temperature setting
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Memoirs®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 6 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Overall Width:
- 6 in
- Showerhead Flow Rate:
- 2.5 gpm
- Trim Only:
- No
- WaterSense Labeled:
- No