2.5 gpm Bath and Shower Trim Kit with Single Lever Handle and Hand Shower in Vibrant Brushed Bronze
Memoirs® 2.5 gpm Bath and Shower Trim Kit with Single Lever Handle and Hand Shower in Vibrant Brushed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Completes Memoirs design solution with KOHLER fixtures and accessories
- Single function showerhead, arm and flange
- Trim only, requires valve to complete installation
- Premium material construction for durability and reliability
- Kohler finishes resist corrosion and tarnishing, exceeding industry durability standards by over two times
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Memoirs®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Vibrant® Brushed Bronze
- Depth:
- 7-9/16 in
- Escutcheon Height:
- 6 in
- Escutcheon Width:
- 6 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 72 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Overall Width:
- 6 in
- Pressure - Maximum:
- 80 psi
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- WaterSense Labeled:
- No